Skip Content
LAMP LED LOW BAY E26 35W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED LOW BAY E26 35W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV20
  • Mfr. Model # 22PV20
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Designation LED/35W/3000K
  • Voltage 100 - 305
  • Watts 35.0
  • Energy Star Compliant No
  • Standards cUL Listed
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 9-9/16"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 2800
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology LED
  • Color Rendering Index 80
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Primary Application General Purpose
  • Bulb Manufacturers Warranty Length 3 yr.
  • Light Bulb Dia. 3-5/32"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Min. Starting Temp. 40 Degrees C
  • Bulb Housing Aluminum/ Polycarbonate
  • Bulb Operating Temp. Range -30 Degrees C - 40 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List