Skip Content
Discontinued with Replacement
LAMP LED LICENSE W/BRACKET KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED LICENSE W/BRACKET KIT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO65790
  • Mfr. Model # 65790
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP LED LICENSE W/BRACKET KIT

Price: NA

Product Details

Simple to install and worry-free permanently seated lens. Indexed snap-fit mounting brackets.

Technical Specs

  • Item Auxilliary License Dome Lamp
  • Colour White/Clear
  • Length 2 5/16"
  • Type 3 Diode
  • Depth 2 23/32"
  • Width 3 13/32"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Volt Bulb 12
  • Termination Type Hardwired
  • Number of Bulbs 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list