Skip Content
LAMP LED LICENSE 3DIODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED LICENSE 3DIODE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60671
  • Mfr. Model # 60671
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.04 lbs

Product Details

Long lasting LED's work great for illuminating license plates. Lamps are simple to install and worry free. Hardwired with 0.180 slim-line UBS plug connections for maximum performance. Indexed, snap fit mounting to brackets. Durable one-piece LED lamp design.

Technical Specs

  • Depth 0.73"
  • Item Replacement Lamp, Clear
  • Volt Bulb 12
  • Length 2.6"
  • Width 1.181"
  • Colour Clear
  • Material Polycarbonate
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Current Rating 0.05 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list