Skip Content
Discontinued with Replacement
LAMP LED INTRINSICALLY SAFE CLS1 D1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED INTRINSICALLY SAFE CLS1 D1

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIGX3W-BG16TA
  • Mfr. Model # GX3W-BG16TA
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
LAMP LED INTRINSICALLY SAFE CLS1 D1

Your Price: NA

Technical Specs

  • Includes Lantern, Charger Base, Mounting Bracket, 120 V & 12 V Chargers
  • Item Lantern
  • Length 12"
  • Lumens 405
  • Standards cUL/US, NFPA Mounting, Class I, II & III, Division 1 & 2, Groups A, B, C, D, E, F & G
  • Switch Type Toggle
  • Batteries Included Yes
  • Safety Rating Class I, Div. 1, Groups A, B, C, D: Class I,I , Groups E, F, G: Class I,II , T4
  • Manufacturers Warranty Length 5 yr.
  • Number of Batteries 5
  • Body Colour Green
  • Lens Material Plastic
  • Body Dia. 5.50"
  • Light Output Modes High
  • Rechargeable Yes
  • Battery Burn Time 10 hr.
  • Beam Distance 95m
  • Lamp Life 50,000 hr.
  • Weight with Batteries 6.50 lbs.
  • Safety Rated Class I, Div. 1
  • Lumens Range 250 - 449
  • Run Time on High Setting 10 hr.
  • Maximum Lumens Output 405
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Battery Size 6 V
  • Flashlight Grouping Type Lantern
  • Flashlight Battery Type NiMH
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list