Skip Content
LAMP LED INFINITY SMALL 6D RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED INFINITY SMALL 6D RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-INF2R
  • Mfr. Model # TLED-INF2R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 1-6/16"
  • Colour Red
  • Item Red Marker
  • Material Polycarbonate
  • Width 3-15/16"
  • Mounting Type Surface
  • Lamp Type LED
  • Shape Oval
  • Volt Bulb 12
  • Number of Bulbs 6
  • Lamp Life 3 yr.
  • Current Rating 25 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list