Skip Content
LAMP LED INFINITY SMALL 6D CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED INFINITY SMALL 6D CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-INF2CR
  • Mfr. Model # TLED-INF2CR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Clear Red Marker
  • Colour Clear/Red
  • Length 2-3/16"
  • Material Polycarbonate
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Oval
  • Width 6-11/16"
  • Volt Bulb 12
  • Number of Bulbs 6
  • Current Rating 26 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list