Discontinued with Replacement
LAMP LED GU10 4.5W SLVR 62909 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED GU10 4.5W SLVR 62909

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED5GU10/NFL/TP
  • Mfr. Model # LED5GU10/NFL/TP
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
LAMP LED 5W 64887

Your Price: NA

Product Details

LED decorative accent lighting. 4.5 watt, 25,000 hour rated life, initial lumens 200, CRI 82, colour temperatrue 3,000 K. Maximum overall length 2.13 inches.

Technical Specs

  • Item LED Spotlight
  • Bulb Shape MR16
  • Bulb Designation LED5GU10/NFL
  • Voltage 120
  • Watts 4.5
  • Energy Star Compliant Yes
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-5/16"
  • Bulb Type Reflector
  • Lumens 200
  • Standards Meets 2012 Lighting Legislation Energy Standards