LAMP LED GLASS TRAP 6040T-12/48V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED GLASS TRAP 6040T-12/48V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS3157591
  • Mfr. Model # 3157591
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

LED PAR36 Trap Work Lamp 12-48 V. 690 Lumens (Raw): 320 Lumens (Effective). Multi-voltage (12-48 volts). Retrofits 4411-12V, 4589-24V, 4350-36V & 4340-48V sealed beams. Rugged, solid-state LEDs withstand shock & vibration. Glass lens & die-cast aluminum housing. UL Recognized & sealed to IP67.

Technical Specs

  • Lamp Type LED
  • Item LED Worklight
  • Used For Off-Road
  • Material Polycarbonate Lens
  • Sub-Category LED Work Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list