LAMP LED FTL CC/COL/COR SLR 35D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED FTL CC/COL/COR SLR 35D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FLCA
  • Mfr. Model # TLED-FLCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Amber
  • Depth 4"
  • Material Polycarbonate
  • Length 3-1/2"
  • Item FTL. Century, Columbia and Coronado Sleeper LED - Amber
  • Width 5-15/16"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Oval
  • Number of Bulbs 35
  • Volt Bulb 12
  • Current Rating 130 mA
  • Lamp Life 3 yr.