Skip Content
LAMP,LED,FLOOD,FLUSH MOUNT,1080 LUM,KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP,LED,FLOOD,FLUSH MOUNT,1080 LUM,KIT

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81726
  • Mfr. Model # 81726
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.86 lbs

Technical Specs

  • Depth 3.2
  • Colour Black
  • Includes Pair of Lights, Harness, Switch
  • Item Work Light
  • Length 4.8
  • Material Die Cast Aluminum Housing
  • Lamp Type LED
  • Width 3.6
  • Shape Square
  • Mounting Type Na
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Volt Bulb 12 to 24
  • Number of Bulbs 4
  • Lamp Life 30,000 hr.
  • Termination Type Deutsch
  • Current Rating 1.34 A (12 V), 0.67 A (24 V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list