LAMP LED DOME RED/WHITE COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED DOME RED/WHITE COMBO

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61760
  • Mfr. Model # 61760
  • UNSPSC # 25173000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Base Material Polycarbonate/Aluminum
  • Length 5-3/4"
  • Item Dome Lamp
  • Width 2-3/4"
  • Housing Colour Gray, Black
  • Lens Colour Clear
  • Housing Material Polycarbonate
  • Mounting Permanent
  • Voltage 12
  • Lens Material Polycarbonate
  • Lens Design Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list