Skip Content
LAMP LED CLEAR MKR RECT 6IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED CLEAR MKR RECT 6IN RED

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF188R
  • Mfr. Model # 188R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 2.1 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, Piranha(R), sealed, with reflex. Lamp type: LED. Number of bulbs: 4 diodes. Hardwired termination. Rectangular shape. Red. Length 6.00 inches. Width 2.04 inches. Depth 1.41 inches.

Technical Specs

  • Colour Red
  • Item Marker Lamp, Piranha(R), Sealed, with Reflex
  • Depth 1.41"
  • Length 6"
  • Width 2.04"
  • Mounting Type Grommet
  • Lamp Type LED
  • Termination Type Plug
  • Shape Rectangle
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Number of Bulbs 4 Diodes
  • Base Mounting Centers 4-25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list