LAMP LED CLEAR A15 78656 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED CLEAR A15 78656

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED2A15CLR
  • Mfr. Model # LED2A15CLR
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Decorative A-15 shaped LED bulb. 2.5 watts. 12000 hour average life, 80 output lumens, medium base, clear, 48 per pack.

Technical Specs

  • Item LED Lamp
  • Bulb Shape A15
  • Watts 2.5
  • Light Color Clear
  • Max. Overall Bulb Length 3-1/2"
  • Average Bulb Life 12,000 hr.
  • Bulb Type Linear/Circline/U-Bend

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list