LAMP LED CLEAR 4IN FLOOD PATTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED CLEAR 4IN FLOOD PATTERN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63561
  • Mfr. Model # 63561
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3084
  • Shipping Weight 1.3 lbs

Product Details

Grote's LED WhiteLight(TM) technology in a versatile, round form. Tough, durable rubber housing takes the knocks while the reliable LED diodes keep lighting your way for up to 50,000 hours! Perfect for utility vehicles on and off road.

Technical Specs

  • Depth 2-3/4"
  • Includes Lamp and Mounting
  • Item Work Lamp
  • Material Polycarbonate/Rubber
  • Type Spot
  • Volt Bulb 12
  • Lamp Type LED
  • Shape Round
  • Post 3/8"-16 x 1"
  • Termination Type Male Pin
  • Lamp Life 40, 000 hr.
  • Diameter 5.07"
  • Current Rating 0.6 A
  • Colour Black
  • Length 5-3/4"
  • Housing Material Polycarbonate/Rubber
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list