Skip Content
LAMP LED CANDLE 4.5W 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED CANDLE 4.5W 120V

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL435172
  • Mfr. Model # 435172
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape B13
  • Item Lamp
  • Voltage 120
  • Bulb Designation 4.5B13/2700-E26 DIM 8/1
  • Watts 4.5
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 360 Degrees
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Type Decorative
  • Energy Star Compliant Yes
  • Lumens 330
  • Light Technology LED
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Color Rendering Index 80
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list