Skip Content
Discontinued with Replacement
LAMP LED CAND 3.5W F15 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED CAND 3.5W F15 2700K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL427807
  • Mfr. Model # 427807
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
LAMP LED CANDLE 4.5W 120V

Price: NA

Technical Specs

  • Bulb Shape G25
  • Bulb Designation 3.5F15/END/2700-E26 DIM 8/1
  • Item LED Lamp
  • Energy Star Compliant Yes
  • Watts 9.0
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4"
  • Bulb Type Decorative
  • Lumens 200
  • Voltage 120
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Light Technology LED
  • Color Rendering Index 90
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • High Output No
  • Rough Service No
  • Light Bulb Dia. 1-13/64"
  • Bulb Manufacturers Warranty Length 3 yr.
  • Indoor/Outdoor Usage Indoor Only
  • Color Tuning Dim to Warm
  • Wattage Equivalency 25W INC/7W CFL
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list