LAMP LED BLUE RED 12/48V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED BLUE RED 12/48V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1706441
  • Mfr. Model # 1706441
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Includes Lamp, Mounting Hardware
  • Item LED Spot Light
  • Colour Black
  • Depth 3.5"
  • Material Polycarbonate
  • Width 5.7"
  • Lamp Type LED
  • Mounting Type Universal Bracket
  • Used For Lift Truck Warning Light
  • Shape Oval
  • Volt Bulb 12/24
  • Green Certification or Other Recognition
  • Current Rating 0.6 A @ 12 V
  • Termination Type Flying Leads
  • Fits 5" x 3" LED Safety Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list