Skip Content
LAMP LED A21 E26 23W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED A21 E26 23W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E386
  • Mfr. Model # 46E386
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Shape A21
  • Bulb Designation LED/A21/Omni/120V/23W/2700K
  • Lumens 1600
  • Voltage 120
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts 23.0
  • Standards cUL Listed
  • Average Bulb Life 25,000 hr.
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Beam Angle 300 Degrees
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Distribution Omnidirectional
  • Three-Way No
  • Bulb Technology LED
  • Bulb Power Source Plug and Play
  • Color Rendering Index 80
  • High Output No
  • Bulb Housing Metal
  • For Enclosed Fixtures No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Bulb Min. Starting Temp. -25 Degrees C

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List