LAMP LED,A19,E26,8W,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED,A19,E26,8W,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46C369
  • Mfr. Model # 46C369
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 8.0 Watts, Voltage 120, Indoor, Initial Lumens 528, Colour Temperature (K) 3000K, CRI 80, Average Life 25,000 hr., Light Color Warm, Max. Overall Length 4.3 In., Lamp Dia. 2.36 In., Beam Angle 30 Degrees , Lamp Designation A19/Omni/120V/8W/3000K, Energy Star Compliant Yes, Standards UL 1993, UL 8750

Technical Specs

  • Item LED Lamp
  • Bulb Shape A19
  • Bulb Designation A19/Omni/120V/8W/3000K
  • Voltage 120
  • Lumens
  • Watts 8.0
  • Standards UL 1993, UL 8750
  • Energy Star Compliant No
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 30 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-5/16"
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list