Skip Content
LAMP LED A19 E26 7.5W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED A19 E26 7.5W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E383
  • Mfr. Model # 46E383
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.54 lbs

Technical Specs

  • Bulb Shape A19
  • Item LED Lamp
  • Bulb Designation LED/A19/Omni/120V/7.5W/2700K
  • Lumens 450
  • Voltage 120
  • Standards cUL Listed
  • Watts 7.5
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 300 Degrees
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Distribution Omnidirectional
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • Color Rendering Index 81
  • Bulb Housing Metal
  • High Output No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list