Skip Content
LAMP LED A19 E26 18.5W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP LED A19 E26 18.5W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E385
  • Mfr. Model # 46E385
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bulb Shape A19
  • Item LED Lamp
  • Lumens 1100
  • Bulb Designation LED/A19/Omni/120V/18.5W/2700K
  • Voltage 120
  • Watts 18.0
  • Energy Star Compliant Yes
  • Standards cUL Listed
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 300 Degrees
  • Max. Overall Bulb Length 4-1/2"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Linear/Circline/U-Bend
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures No
  • Color Rendering Index 80
  • High Output No
  • Light Technology LED
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100 W INC/23 to 26 W CFL
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Bulb Min. Starting Temp. -25 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list