Skip Content
LAMP LED A19 E26 13.5W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED A19 E26 13.5W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E384
  • Mfr. Model # 46E384
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Bulb Shape A19
  • Item LED Lamp
  • Bulb Designation LED/A19/Omni/120V/13.5W/2700K
  • Lumens 850
  • Voltage 120
  • Watts 13.5
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant Yes
  • Standards cUL Listed
  • Green Certification or Other Recognition ENERGY STAR
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 300 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Distribution Omnidirectional
  • Dimmable Yes
  • Three-Way No
  • Light Technology LED
  • Color Rendering Index 83
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 75 W INC/18 to 20 W CFL
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list