Skip Content
LAMP LED A19 65385 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED A19 65385

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED9DA19/830
  • Mfr. Model # LED9DA19/830
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

LED Lamp, Color White, Dimmable, A19 Lamp Shape, Medium Screw (E26) Lamp Base, 82 CRI, 120 Voltage, 9 Watts, 450 Lumens, Initial colour temp 3000, 4.43 Max. Overall Length, 25000 Average Life (Hours), Replaces 40W Incandescant

Technical Specs

  • Item LED Lamp
  • Bulb Shape A19
  • Bulb Designation LED9/DA19/830
  • Watts 9.0
  • Voltage 120
  • Energy Star Compliant Yes
  • Average Bulb Life 15,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 4-5/16"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 450
  • Dimmable Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Housing Polycarbonate
  • Color Rendering Index 82
  • Bulb Technology LED
  • Light Bulb Dia. 2-3/8"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list