!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP LED A19 11W 13791

LAMP LED A19 11W 13791

GE LIGHTING

LAMP LED A19 11W 13791 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED A19 11W 13791

LAMP LED A19 11W 13791

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELLED11DAV3/827W
  • Mfr. Model # LED11DAV3/827W
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Lamp
  • Bulb Designation LED11DA19V/827W
  • Bulb Housing Polycarbonate
  • Bulb Shape A19
  • Colour Temperature 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Overall Length 4-13/32"
  • Voltage 120
  • Watts 10.5
  • Dimmable Yes
  • Colour Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Bulb Dia. 2 3/8 in
  • Wattage Equivalency 60 W INC/13 to 15 W CFL
  • Colour Rendering Index 80.0
  • Lumens 800
  • Light Technology LED
  • Trade Number LED11DA19V/827W
  • Light Appearance 2,700 - 2,999K, Soft White
  • Rated Life 15,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Energy Star Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list