Skip Content
LAMP LED 9W BR40 DIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED 9W BR40 DIM

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL457010
  • Mfr. Model # 457010
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 1143
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item LED LAMP
  • Watts 9
  • Energy Star Compliant Yes
  • Dimmable Yes
  • Light Technology LED
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Operating Temp. Range -20 Degrees C - 40 Degrees C
  • Color Rendering Index 82
  • For Enclosed Fixtures No
  • Color Tuning No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application General Purpose
  • Lumens 650
  • Bulb Shape BR40
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 90 Degrees
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Reflector
  • Bulb Designation 9BR40/LED/827-22/DIM 120V
  • Voltage 120
  • Light Distribution Flood
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Rough Service No
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 5"
  • Max. Overall Bulb Length 6-13/64"
  • Wattage Equivalency 65 W INC/16 W CFL
  • Bulb Color Temp. 2,200 - 2,700 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list