Skip Content
LAMP LED 9W BR30 DIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED 9W BR30 DIM

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL457044
  • Mfr. Model # 457044
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 1143
  • Shipping Weight 1.25 lbs

Technical Specs

  • Watts 9
  • Energy Star Compliant Yes
  • Item LED LAMP
  • Light Technology LED
  • Dimmable Yes
  • Color Rendering Index 82
  • For Enclosed Fixtures No
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Operating Temp. Range -20 Degrees C - 40 Degrees C
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Color Tuning No
  • Bulb Shape BR30
  • Lumens 650
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 90 Degrees
  • Bulb Base Type Medium Screw (E26)
  • Bulb Type Reflector
  • Bulb Designation 9.5BR30/2200-2700 DIM 120V
  • Voltage 120
  • Light Distribution Flood
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 3-3/4"
  • Max. Overall Bulb Length 5-13/64"
  • Wattage Equivalency 65 W INC/16 W CFL
  • Bulb Color Temp. 2,200 - 2,700 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list