Skip Content
Discontinued with Replacement
LAMP LED 8W A19 MEDIUM 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 8W A19 MEDIUM 2700K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL414839
  • Mfr. Model # 414839
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs
Suggested Replacement Product
LAMP LED A19 6.5W 120V

Price: NA

Product Details

CRI 81

Technical Specs

  • Bulb Shape A19
  • Watts 8.0
  • Item LED Lamp
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Designation 8A19/END/2700-450 DIM ES 6/1
  • Lumens 470
  • Voltage 120
  • Energy Star Compliant No
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-3/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List