LAMP LED 80W 4FT LONG 10FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED 80W 4FT LONG 10FT CORD

K & H INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIQL420R16A10A
  • Mfr. Model # QL420R16A10A
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 1184
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Yellow/Black
  • Gauge/Conductor 14/3
  • Item Temporary Lighting System
  • Lamp Included Yes
  • Lamp Watts 80
  • Lumens 7,200
  • Voltage 120
  • Guard Type Polycarbonate, Reflective
  • Standards CSA
  • NEC Cord Designation SJOW
  • Number of Lamp Heads 4
  • Rated Life 35,000 hr.
  • Features Intensely bright and durable SMD LED tube lights, Clear tube shields for 360 Degree lighting, Reflective tube shields for focused task lighting, String up to 20 lights together for bright continuous illumination, Flexible mounting and positioning, No merc
  • NEMA Plug Configuration 5-15P
  • Replacement Lamp Mfr. No. KH200-01390
  • Max. Extension Height 5-3/4"
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Mounting Straps
  • Item - Job Site Lighting Temporary Job Site Light
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 10 ft.
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list