Skip Content
LAMP LED 7W PAR20 3000K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W PAR20 3000K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL418582
  • Mfr. Model # 418582
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

CRI 83

Technical Specs

  • Bulb Shape PAR20
  • Item LED Lamp
  • Watts 7.0
  • Average Bulb Life 45,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 25 Degrees
  • Bulb Type Reflector
  • Bulb Designation 7PAR20/END/F25 3000-1250 DIM 6/1
  • Lumens 280
  • Voltage 120
  • Energy Star Compliant No
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list