Skip Content
LAMP LED 7W PAR20 2700K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W PAR20 2700K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL418574
  • Mfr. Model # 418574
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

CRI 83

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR20
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 45,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Watts 7.0
  • Bulb Type Reflector
  • Lumens 280
  • Bulb Designation 7PAR20/END/F25 2700-1250 DIM 6/1
  • Voltage 120
  • Energy Star Compliant No
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list