Skip Content
LAMP LED 7W PAR 20 90102 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 7W PAR 20 90102

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DP202B83020
  • Mfr. Model # LED7DP202B83020
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1141
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape PAR20
  • Item LED Lamp
  • Bulb Designation LED7DP202B830/20
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 7.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 20 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Type Reflector
  • Lumens 520
  • Light Bulb Dia. 2-1/2"
  • Color Rendering Index 83
  • Bulb Technology LED
  • Bulb Base Type Medium Screw (E26)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List