Skip Content
LAMP LED 7W PAR 20 90101 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W PAR 20 90101

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DP202B83015
  • Mfr. Model # LED7DP202B83015
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1141
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Designation LED7DP202B830/15
  • Voltage 120
  • Item LED Lamp
  • Bulb Shape PAR20
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant Yes
  • Watts 7.0
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 15 Degrees
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List