Skip Content
LAMP LED 7W MR16 SPOT 66130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 SPOT 66130

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16/82715
  • Mfr. Model # LED7DMR16/82715
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape MR16
  • Item LED Spotlight
  • Bulb Designation LED7/DMR16/827/15
  • Watts 7.0
  • Voltage 12
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 15 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Reflector
  • Lumens 370
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Color Rendering Index 80
  • Bulb Technology LED
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 2"
  • Color Tuning No
  • Bulb Base Type 2-Pin (GX5.3)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List