Skip Content
LAMP LED 7W MR16 SPOT 66127 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 SPOT 66127

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16/83015
  • Mfr. Model # LED7DMR16/83015
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Lamps, LED Lighting, Reflector LED Lighting cUL Listed, MR16 - Dimmable, Accent, 15 deg Beam, Silver, Base GU5.3, CRI 80, GE Item Code 66127, Case Quantity 6, Lamp Watts 7, Rated Average Life (hrs.) 25,000, Maximum Overall Length (in.) 1.88, Light Output

Technical Specs

  • Bulb Shape MR16
  • Voltage 12
  • Item LED Spotlight
  • Bulb Designation LED7/DMR16/830/15
  • Watts 7.0
  • Energy Star Compliant Yes
  • Bulb Beam Angle 15 Degrees
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Reflector
  • Lumens 390
  • Standards Meets 2012 Lighting Legislation Energy Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list