Skip Content
LAMP LED 7W MR16 FLOOD 66131 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 FLOOD 66131

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16/82725
  • Mfr. Model # LED7DMR16/82725
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Designation LED7/DMR16/827/25
  • Watts 7.0
  • Item LED Spotlight
  • Voltage 12
  • Bulb Shape MR16
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 1-7/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector
  • Lumens 370
  • Dimmable Yes
  • Bulb Technology LED
  • Color Rendering Index 80
  • Light Bulb Dia. 2"
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GX5.3)
  • Color Tuning No
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List