Skip Content
LAMP LED 7W MR16 FLOOD 66129 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 FLOOD 66129

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16/83035
  • Mfr. Model # LED7DMR16/83035
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Lamps, LED Lighting, Reflector LED Lighting, cUL Listed, MR16 - Dimmable, Accent, 35 deg. Beam, Silver, Base GU5.3, CRI 80, GE Item Code 66128, Case Quantity 6, Lamp Watts 7, Rated Average Life (hrs.) 25,000, Max. Overall Length (in.) 1.88, Light Output L

Technical Specs

  • Item LED Spotlight
  • Bulb Designation LED7/DMR16/830/35
  • Watts 7.0
  • Voltage 12
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 35 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Lumens 390
  • Standards Meets 2012 Lighting Legislation Energy Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list