Discontinued with Replacement
LAMP LED 7W MR16 FLOOD 66128 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 FLOOD 66128

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16/83025
  • Mfr. Model # LED7DMR16/83025
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP LED 7W MR16 69920

Your Price: NA

Product Details

Lamps, LED Lighting, Reflector LED Lighting, cUL Listed, MR16 - Dimmable, Accent, 25 deg. Beam, Silver, Base GU5.3, CRI 80, GE Item Code 66128, Case Quantity 6, Lamp Watts 7, Rated Average Life (hrs.) 25,000, Max. Overall Length (in.) 1.88, Light Output L

Technical Specs

  • Bulb Shape MR16
  • Bulb Designation LED7/DMR16/830/25
  • Item LED Spotlight
  • Voltage 12
  • Energy Star Compliant Yes
  • Watts 7.0
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 3,000 K
  • Bulb Type Reflector
  • Lumens 390
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Light Technology LED
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 2"
  • Color Tuning No
  • Bulb Base Type 2-Pin (GX5.3)
  • Wattage Equivalency 35 W HAL
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list