Skip Content
LAMP LED 7W MR16 69952 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED 7W MR16 69952

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7XDMR16D8273
  • Mfr. Model # LED7XDMR16D8273
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1141
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type Medium Screw (E26), 7 Watts, Voltage 12, Indoor, Initial Lumens 480, Colour Temperature (K) 2,700, CRI 80, Average Life 25,000 Hrs, Max. Overall Length 1.88, Lamp Dia. 2 In., Beam Angle 35 Degrees , Lamp

Technical Specs

  • Bulb Shape MR16
  • Voltage 12
  • Item LED Lamp
  • Bulb Designation LED7XDMR16D82735
  • Watts 7.0
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 35 Degrees
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Reflector
  • Lumens 480
  • Light Distribution Narrow Flood
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Dimmable Yes
  • Green Certification or Other Recognition ENERGY STAR
  • Light Technology LED
  • Color Rendering Index 80
  • Light Bulb Dia. 2"
  • Bulb Housing Polycarbonate
  • Color Tuning No
  • Bulb Base Type 2-Pin (GU5.3)
  • Wattage Equivalency 50 W HAL
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list