!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP LED 7W MR16 69926

LAMP LED 7W MR16 69926

GE LIGHTING

LAMP LED 7W MR16 69926 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED 7W MR16 69926

LAMP LED 7W MR16 69926

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELLED7DMR16D84025
  • Mfr. Model # LED7DMR16D84025
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type Medium Screw (E26), 7 Watts, Voltage 12, Indoor, Initial Lumens 430, Colour Temperature (K) 4,000, CRI 84, Average Life 25,000 Hrs, Max. Overall Length 1.88, Lamp Dia. 2 In., Beam Angle 25 Degrees , Lamp

Technical Specs

  • Item LED Lamp
  • Bulb Beam Angle 25 Degrees
  • Bulb Housing Polycarbonate
  • Bulb Shape MR16
  • Colour Temperature 4,000 K
  • Bulb Type Reflector
  • Overall Length 1-7/8"
  • Voltage 12
  • Watts 7.0
  • Dimmable Yes
  • Colour Tuning No
  • Energy Star Compliant Yes
  • Bulb Base Type 2-Pin (GU5.3)
  • Bulb Dia. 2 in
  • Wattage Equivalency 35 W INC/8 W CFL
  • Colour Rendering Index 84.0
  • Lumens 430
  • Light Technology LED
  • Trade Number LED7DMR16D840/25
  • Light Appearance 4,000 - 4,999K, Cool White
  • Rated Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list