Skip Content
LAMP LED 7W MR16 69924 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 69924

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16D82735
  • Mfr. Model # LED7DMR16D82735
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1141
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type Medium Screw (E26), 7 Watts, Voltage 12, Indoor, Initial Lumens 370, Colour Temperature (K) 2,700, CRI 83, Average Life 25,000 Hrs, Max. Overall Length 1.88, Lamp Dia. 2 In., Beam Angle 35 Degrees , Lamp

Technical Specs

  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Item LED Lamp
  • Bulb Designation LED7DMR16D827/35
  • Bulb Shape MR16
  • Energy Star Compliant Yes
  • Watts 7.0
  • Voltage 12
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 35 Degrees
  • Average Bulb Life 25,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Reflector
  • Lumens 370
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Dimmable Yes
  • Light Bulb Dia. 2"
  • Color Rendering Index 83
  • Bulb Technology LED
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GU5.3)
  • Color Tuning No
  • Wattage Equivalency 35W INC/8W CFL
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List