LAMP LED 7W MR16 69921 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 69921

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16D83035
  • Mfr. Model # LED7DMR16D83035
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1141
  • Shipping Weight 1.03 lbs

Product Details

Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type Medium Screw (E26), 7 Watts, Voltage 12, Indoor, Initial Lumens 390, Colour Temperature (K) 3,000, CRI 83, Average Life 25,000 Hrs, Max. Overall Length 1.88, Lamp Dia. 2 In., Beam Angle 35 Degrees , Lamp

Technical Specs

  • Bulb Shape MR16
  • Bulb Designation LED7DMR16D830/35
  • Item LED Lamp
  • Voltage 12
  • Watts 7.0
  • Energy Star Compliant Yes
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 35 Degrees
  • Average Bulb Life 25,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Reflector
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Color Tuning No
  • Wattage Equivalency 35 W INC/8 W CFL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list