Skip Content
Discontinued with Replacement
LAMP LED 7W MR16 67843 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7W MR16 67843

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7DMR16/84015
  • Mfr. Model # LED7DMR16/84015
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
LAMP LED 7W MR16 69925

Price: NA

Technical Specs

  • Item LED Reflector Lamp
  • Bulb Designation LED7/DMR16/840/15
  • Bulb Shape MR16
  • Voltage 120
  • Energy Star Compliant No
  • Watts 7.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 4,000 K
  • Bulb Beam Angle 15 Degrees
  • Average Bulb Life 25,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector
  • Lumens 430
  • Dimmable Yes
  • Bulb Technology LED
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 2"
  • Color Rendering Index 80
  • Color Tuning No
  • Bulb Base Type 2-Pin (GU5.3)
  • Light Appearance 4,000 - 4,999K, Cool White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list