Skip Content
Discontinued with Replacement
LAMP LED 7 WATT 66527 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 7 WATT 66527

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7XDMR1682735
  • Mfr. Model # LED7XDMR1682735
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
LAMP LED 7W MR16 69952

Price: NA

Technical Specs

  • Bulb Shape MR16
  • Item LED Lamp
  • Voltage 12
  • Bulb Designation LED7XDMR16827/35
  • Energy Star Compliant Yes
  • Watts 7.0
  • Average Bulb Life 25,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 2,700 K
  • Bulb Beam Angle 35 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector
  • Lumens 440

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list