Skip Content
LAMP LED 7 WATT 66524 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 7 WATT 66524

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED7XDMR1683025
  • Mfr. Model # LED7XDMR1683025
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape MR16
  • Item LED Lamp
  • Voltage 12
  • Bulb Designation LED7XDMR16830/25
  • Watts 7.0
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 25 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Reflector
  • Light Distribution Spot
  • Lumens 460
  • Dimmable Yes
  • Bulb Technology LED
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 2"
  • Color Tuning No
  • Bulb Base Type 2-Pin (GU5.3)
  • Wattage Equivalency 50W HAL
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list