Skip Content
LAMP LED 6.5W MR16 DIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED 6.5W MR16 DIM

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL454546
  • Mfr. Model # 454546
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item LED LAMP
  • Energy Star Compliant Yes
  • Watts 6.5
  • Dimmable Yes
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • Color Rendering Index 82
  • Bulb Operating Temp. Range -20 Degrees C - 40 Degrees C
  • Bulb Min. Starting Temp. -20 Degrees C
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Color Tuning No
  • Bulb Shape MR16
  • Lumens 410
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 35 Degrees
  • Bulb Base Type 2-Pin (GU5.3)
  • Bulb Type Reflector
  • Bulb Designation MR16
  • Voltage 12
  • Light Distribution Flood
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Light Bulb Dia. 2"
  • Max. Overall Bulb Length 1-29/32"
  • Wattage Equivalency 35W HAL
  • Bulb Color Temp. 2,200 - 2,700 K
  • Light Appearance 1,000 - 2,699K, Very Warm White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List