Skip Content
LAMP LED 5W CANDLE MED WH 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED 5W CANDLE MED WH 2700K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL452813
  • Mfr. Model # 452813
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Designation 6.5B13/2700-E26 DIM 8/1
  • Voltage 120
  • Bulb Shape B13
  • Watts 6.5
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 360 Degrees
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Type Decorative
  • Lumens 530
  • Energy Star Compliant Yes
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology LED
  • Color Rendering Index 80
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Light Bulb Dia. 1-1/2"
  • Color Tuning Dim to Warm
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List