LAMP LED 5000 LUMEN SPOT DEUTSCH CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED 5000 LUMEN SPOT DEUTSCH CO

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81296/V/C
  • Mfr. Model # 81296/V/C
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3085
  • Shipping Weight 5.5 lbs

Technical Specs

  • Application Mining, Construction, Military, Recreation
  • Base Material Die-Cast Aluminum
  • Height 6-3/4"
  • Depth 3-1/8"
  • Width 6"
  • Includes Deutsch Connector, 5/16" Mounting Bolt
  • Length 6-3/4"
  • Item LED Work Lamp
  • Housing Colour Black
  • Housing Material Die Cast Aluminum
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting U-Bracket, Vibration Mount
  • Lens Material Polycarbonate
  • Voltage 12 - 30 VDC
  • Light Output 4,500 Lumens
  • Lens Design Spot
  • Current Drawn 1.70 - 4.00 A
  • Diameter 8-1/2"
  • Sub-Category Work Lights