Discontinued with Replacement
LAMP LED 5.5W MR16 12V 3000K 24D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 5.5W MR16 12V 3000K 24D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL420380
  • Mfr. Model # 420380
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
LED LAMP 6.5W MR16 12V 3000K 24D

Your Price: NA

Product Details

CRI 82

Technical Specs

  • Bulb Shape MR16
  • Item LED Lamp
  • Voltage 5.5
  • Bulb Designation 5MR16/END/F24 3000 DIM 10/1
  • Energy Star Compliant Yes
  • Watts 5.5
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 24 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 300
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 85
  • Bulb Housing Metal
  • High Output No
  • Light Technology LED
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU5.3)
  • Max. Overall Bulb Length 2-1/8"
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list