Skip Content
LAMP LED 4W MR16 67214 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 4W MR16 67214

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED4MR16S830/35
  • Mfr. Model # LED4MR16S830/35
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1141
  • Shipping Weight 0.52 lbs

Product Details

Non-Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type GU5.3, 4 Watts, Voltage 12, Indoor, Initial Lumens 240, Colour Temperature (K) 3,000, CRI 84, Average Life 25,000 Hrs, Max. Overall Length 1.88 In., Lamp Dia. 2 In., Beam Angle 35 Degrees , Lamp Desi

Technical Specs

  • Bulb Designation LED4MR16S830/35
  • Item LED Lamp
  • Bulb Shape MR16
  • Voltage 12
  • Watts 4.0
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 35 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list