Skip Content
LAMP LED 3W GU10 2700K 25D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED 3W GU10 2700K 25D

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL410019
  • Mfr. Model # 410019
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Product Details

CRI 90

Technical Specs

  • Item LED Lamp
  • Watts 3.0
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 2,700 K
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Bulb Designation 3GU10/END/2700-150 DIM 10/1
  • Voltage 120
  • Energy Star Compliant No
  • Lumens 165
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-3/16"
  • Bulb Beam Angle 25 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List